Fasco Industries

1/5 hp 1075 RPM Condenser Motor

Part #FD2840  |  Manufacturer Part #D2840

Horsepower:

1/5 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.3

Diameter: 5-5/8 in

Fan Speeds: 1

Frame Size: 48

Horsepower: 1/5 hp

Length: 3-3/4 in

Motor Enclosure: Totally Enclosed

Phase: Single Phase

Power Source: Electric

RPM: 1075

Type: FD2840

UL Listed: Yes

Volts: 208/230V