1/50 hp 1050 RPM 115V Motor
1/50 hp 1050 RPM 115V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 3.6, 1.6, 1.2, 0.8, 0.6
- Diameter:
- 1/2 in
- Fan Speeds:
- 5
- Frame Size:
- 42
- Horsepower:
- 1/50 hp
- Motor Enclosure:
- Open Ventilated
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V