1/7 hp 1050 RPM 115V Motor
1/7 hp 1050 RPM 115V Motor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 6.7, 5.3, 4.7
- Blower Type:
- 3 Speed
- Diameter:
- 5 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/7 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V