1/8 hp 1550 RPM 115V Motor
1/8 hp 1550 RPM 115V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotation: DS
- Sleeve Bearing
- Shaded Pole
Documents
Specifications
- AMP:
- 4.1
- Blower Type:
- 4 Speed
- Depth:
- 4-4/5 in
- Diameter:
- 4-2/5 in
- Fan Speeds:
- 4
- Height:
- 21 in
- Horsepower:
- 1/8 hp
- Length:
- 6 in
- Motor Enclosure:
- Open
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 7.9 lb