Fasco Industries

1/8 hp 208/230V 1650 RPM Condenser Motor

Part #FD895  |  Manufacturer Part #D895

Horsepower:

1/8 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.8

Diameter: 5-3/5 in

Fan Speeds: 1

Frame Size: 5.6

Horsepower: 1/8 hp

Motor Enclosure: Totally Enclosed

Phase: Single Phase

Power Source: Electric

RPM: 1650

Type: FD895

UL Listed: Yes

Volts: 208/230V