1/6 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/6 hp 1075 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1
- Blower Type:
- 1 Speed
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Frame Size:
- 5.6
- Horsepower:
- 1/6 hp
- Length:
- 6 in
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Fan Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V