1/10 hp 1050 RPM 115V Single Phase Fan Motor
Series 74 1/10 hp 1050 RPM 115V Single Phase Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2.2
- Collection:
- Series 74
- Diameter:
- 5 in
- Fan Speeds:
- 4
- Frame Size:
- 5
- Horsepower:
- 1/10 hp
- Length:
- 10-3/4 in
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 13 lb