1/3 hp 1075 RPM 208/230V Motor

You last purchased this on
 
Fasco Industries

1/3 hp 1075 RPM 208/230V Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

1/3 hp 1075 RPM 208/230V Motor

  • Fast #
  • Part #FD7908
  • Item #3196360
  • Manufacturer Part #D7908
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features all angle mount, termal protection, permanent split capacitor, and closed ventilation
  • Includes sleeve bearing
  • Electrically reversible and single speed fan motor
  • Requires Certification

Specifications

AMP:
2.6
Diameter:
5-5/8 in
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/3 hp
Length:
4-1/2 in
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
Power Source:
Electric
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
Yes
Volts:
208/230V