12 in. CL52 Cement Lined Ductile Iron Pipe (Domestic)

You last purchased this on
 
American Cast Iron Pipe

Fastite® 12 in. CL52 Cement Lined Ductile Iron Pipe (Domestic)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

Fastite® 12 in. CL52 Cement Lined Ductile Iron Pipe (Domestic)

  • Fast #
  • Part #AFT52P12
  • Item #1236707
  • Manufacturer Part #4005575
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • It has the proven long life and high strength qualities inherent in pipe produced centrifugally in accordance with AWWA C-151
  • Fastite® joint embodies many advanced design
  • Flexible, rubber ring compression type joint used extensively in underground service for water, sewage or other liquids
  • Unrestrained
  • Provide a visual means of checking the joint alignment and to assure proper insertion
  • The Fastite® joint seal, bubble tight under vacuum and external pressure, becomes even tighter with the application of internal pressure due to a specially designed wedging surface in the socket
  • Requires Certification

Specifications

ANSI:
ANSI A21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Wastewater, Sewage
Coating:
Asphaltic
Collection:
Fastite®
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite® Joint
End Connection 2:
Spigot
End Connections:
Fastite® Joint x Spigot
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
PipeTubing Size:
12 in
Pressure Class:
350 psi
Wall Thickness:
0.37 in