2 in. Solid Top Faucet Hole Cover in Satin Nickel

You last purchased this on
 
Newport Brass

Nadya 2 in. Solid Top Faucet Hole Cover in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya 2 in. Solid Top Faucet Hole Cover in Satin Nickel

  • Fast #
  • Part #N103/15S
  • Item #1494138
  • Manufacturer Part #103/15S
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 2" Diameter
  • Available in 27 unique Finishes
  • Newport sink hole cover easily covers an extra sink hole drilling on your sink
  • No tools required for installation
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2 in
Faucet Part Type:
Faucet Hole Cover
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Width:
2-3/16 in