Faux Wood Blind

LFCWH

Manufacturer Part #: FC2948WH

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL

SPECIFICATIONS

Color Finish
White
Length
48 in
Material
Faux Wood
Size
29 in x 48 in
Thickness
2 in
Width
29 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday