F.E. Myers 115 V 1/3 hp Submersible Sump Pump

MS33A1

Volts

115V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for drain water removal or permanent applications with small amounts of debris
  • Dual ball-bearing motor and additional lip seal provide durability and longer pump life

SPECIFICATIONS

CSA Certified
CSA 108
Discharge
1-1/2 in
End Connection 1
FNPT
Flow Rate
32 gpm
Horsepower
1/3 hp
Lead Law Compliant
Yes
Power Source
AC
Pump Application
Sump
Pump Body Material
Cast Iron
RPM
3000
UL Listed
Yes
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday