F.E. Myers 115 V 4/10 hp Automatic Effluent Pump

MME40AC11

Volts

115V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Pumps are single seal units, automatic or manual, designed for use in effluent dosing

SPECIFICATIONS

CSA Certified
CSA 108
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
60 gpm
Horsepower
4/10 hp
Power Source
AC
Pump Body Material
Cast Iron
RPM
1600
UL Listed
Yes
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday