Featherlite Ladders

8 ft. 300# Fiberglass Step Ladder

Part #FUS6408  |  Manufacturer Part #US-6408

Height:

8 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow

Height: 8 ft

Material: Fiberglass

Maximum Capacity: 300 lbs

Tool Type: Step Ladder