1-1/4 - 2 in. Air Gap Drain for 860, 860U, LF860 and LF860U Reduced Pressure Assemblies
1-1/4 - 2 in. Air Gap Drain for 860, 860U, LF860 and LF860U Reduced Pressure Assemblies
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Will handle any normal discharge
- Lightweight
- Funnels relief valve discharge to a drain
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 860, 860U, LF860 and LF860U
- Depth:
- 14 in
- Diameter:
- 2 in
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/4 in x 2 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Air Gap Drain
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 41/50 lb
- Width:
- 12 in