Febco

1 - 1-1/4 in. Check Valve Repair Kit

Part #F905052  |  Item #1126936  |  Manufacturer Part #905052

Valve Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 1 and 1 1/4 inch pressure vacuum breaker

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 1 in

Height: 10-1/2 in

Product Type: Check Kit

Type: Check Kit

Valve Size: [1 in, 1-1/4 in]

Weight: 19/50

Width: 6 in