0 items

Febco 1-1/4 - 2 in. Rubber Parts Kit

F905344

Valve Size

1 1/4 in - 2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement parts
  • Fits 1 1/4 to 2 inch double check valve assembly and reduced pressure zone assembly
  • No special tools required for changing parts

SPECIFICATIONS

Brand Model Compatibility
Febco 750
Material
Rubber
Type
Check Module Rubber Kit
Valve Size
1 1/4 in - 2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday