Febco 1-1/2 - 2 in. Poppet Valve Repair Kit

F901860

Manufacturer Part #: 901860

Valve Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 1 1/2 and 2 inch pressure vacuum breaker

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
765 Pressure Vacuum Breakers
Depth
2-1/2 in
Height
10-1/2 in
Product Type
Poppet Kit
Type
Poppet Kit
Weight
29/50
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday