Febco

1 and 1-1/4 in. Bonnet Valve Repair Kit

Part #F905048  |  Manufacturer Part #905048

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 1 and 1 1/4 inch pressure vacuum breaker

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 2-1/2 in

Height: 10-7/10 in

Product Type: Bonnet Kit

Type: Bonnet Kit

Valve Size: [1 in, 1-1/4 in]

Weight: 4/25

Width: 6-1/2 in