Febco

1 in. Rubber Valve Repair Kit

Part #F905356  |  Manufacturer Part #905356

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Fits 1 inch reduced pressure zone assembly

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 1 in

Height: 10 in

Material: Rubber

Product Type: Repair Kit

Type: Complete Rubber Parts Kit

Valve Size: 1 in

Weight: 33/100

Width: 6 in