Febco

1 x 1 in. Plastic Air Gap Drain

Part #F601PDG  |  Manufacturer Part #905358

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Funnels relief valve discharge to a drain
  • Will handle any normal discharge
  • Lightweight
  • Plastic

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: LF860U Backflow Prevention

CARB OTC LEED Compliant: No

Depth: 9 in

Diameter: 2 in

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 1-1/2 in

IAPMO Listed: No

Material: Plastic

Material Type: ABS

Valve Size: 1/2 in - 1 in

Weight: 51/100

Width: 6 in