1/2 - 3/4 in. Bonnet Valve Repair Kit
1/2 - 3/4 in. Bonnet Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement parts
- Fits 1/2 and 3/4 inch pressure vacuum breaker
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Depth:
- 1-1/2 in
- Height:
- 10 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Bonnet Kit
- Valve Size:
- 1/2 in, 3/4 in
- Weight:
- 1/10 lb
- Width:
- 6-1/5 in