1/4 in. Full Port Test Cock

You last purchased this on
 
Febco

1/4 in. Full Port Test Cock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Febco

1/4 in. Full Port Test Cock

  • Fast #
  • Part #FLFFPTCFB
  • Item #4858028
  • Manufacturer Part #781075LL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Female NPT threads
  • Quarter turn valve
  • Lead free construction
  • Fits 1 1/4 to 2 IN Backflow
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Depth:
5 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
1-1/2 in
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
1-7/8 in
Material:
Cast Copper Silicon Alloy
Product Type:
Valve Test Cocks
Valve Body Material:
Cast Copper Silicon Alloy
Valve Size:
1/4 in
Weight:
13/100 lb
Width:
4 in