1/8 in. Bronze, Stainless Steel and Brass 175 psi Backflow Preventer

You last purchased this on
 
Febco

1/8 in. Bronze, Stainless Steel and Brass 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Febco

1/8 in. Bronze, Stainless Steel and Brass 175 psi Backflow Preventer

  • Fast #
  • Part #FLFFPTCFA
  • Item #4858026
  • Manufacturer Part #781074LL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Female NPT threads
  • Quarter turn valve
  • Lead free construction
  • Fits 1/2 to 1 IN Backflow
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Depth:
5 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
1-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Vertical Mount
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Cast Copper Silicon Alloy
Maximum Temperature:
40
Minimum Temperature:
35
Pressure - Maximum:
175 psi
Product Type:
Valve Test Cocks
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Size:
1/8 in
Valve Type:
BFP Freeze Protection Valve
Weight:
13/100 lb
Width:
4 in