Febco 4 in. Check Rubber Valve Repair Kit

F90506

Manufacturer Part #: 905061

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 4 inch double check valve assembly

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Series 825YD Reduced Pressure Zone Assemblies
Depth
1/2 in
Height
14 in
Product Type
Check Kit
Type
Check Rubber Parts Kit
Weight
1-2/5
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday