Febco
LF866 6 in. 700 psi Flanged Reduced Pressure Detector Assembly
Part #FLF866DOSYGPMU | Item #7234834 | Manufacturer Part #0683168
Valve Size:
6 inProduct Details
- Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
- Health hazard application
- Detector bypass assembly with GPM meter
- Stainless Steel check modules with replaceable seats and disc rubbers
Specifications
ADA Compliant: No
ANSI Specifications: ANSI C700
ASME Specifications: ASME B16.1 Class 125
ASSE Standards: ASSE 1047
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: [AWWA C-700, AWWA C-550 90, AWWA Class D, AWWA C-511, AWWA C-515]
BAA Compliant: Yes
Coating: Epoxy
Collection: LF866
Depth: 27 in
EPA Compliant: Yes
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Height: 44-1/4 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 56 in
Material: Ductile Iron
Maximum Pressure: 175 psi
Maximum Temperature: 140
Minimum Pressure: 20 psi
Minimum Temperature: 33
NSF Certified: Yes
Product Type: Reduced Pressure Detector Assembly
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Body Style: Inline
Valve Disc Material: Silicone
Valve Operator: Wheel Handle
Valve Seat Material: Stainless Steel
Valve Size: 6 in
Valve Type: Backflow Preventer
Weight: 520
Width: 59 in