0 items

Febco Series 860 Reduced Pressure Zone Assembly with Outside Stem and Yoke Gate Valve

FLF860OSYRP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Health hazard application
  • Horizontal installation
  • Lead free construction
  • Outside stem and yoke resilient seated gate valves

SPECIFICATIONS

ANSI Specifications
ANSI C515
ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-515
CSA Certified
CSA B64.4
Coating
Epoxy
Collection
Series 860
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
41-7/8 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
Type
Reduced Pressure Zone Assembly
UL Listed
Yes
Valve Disc Material
Rubber
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
3 in
Valve Stem
Outside
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday