0 items

Febco Series LF860 Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

FLF860QT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hydrostatic test pressure is 350 PSI (24.1 BAR)
  • Lead free bronze body
  • Maximum working pressure is 175 PSI (12.1 BAR)
  • NPT end connection
  • Quarter turn shutoff valves
  • Replaceable seats and discs
  • Stainless steel spring
  • The handles on the shutoff valves can be removed to discourage tampering
  • Top mounted test cocks

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI C511
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-511
Application
Water
CSA Certified
Yes
Collection
Series LF860
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Fitting Sizes
1-1/2 in
Height
5-1/2 in
IAPMO Listed
No
Installation Type
Horizontal Mount
Lead Law Compliant
Yes
Length
16-3/8 in
Material
Cast Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
30
NSF Certified
Yes
Product Type
Reduced Pressure Zone Assembly
Recommended Valve Application
Water
UL Listed
No
Valve Body Material
Cast Copper
Valve Disc Material
Rubber
Valve Seat Material
Noryl®
Valve Size
1-1/2 in
Valve Type
Backflow Preventer

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday