0 items

Febco Rubber Kit

F90502

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement parts
  • Fits 1" and 1-1/4" pressure vacuum breaker
  • No special tools required for servicing

SPECIFICATIONS

Brand Model Compatibility
Febco PVB 765
Material
Rubber
Type
Rubber Parts Kit
Valve Size
1 1/4 in, 1 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday