Febco Series 765 1/2 in. Female Threaded Bronze Vacuum Breaker in Rough Bronze

F765QTPVBD

Manufacturer Part #: 765CBV

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bronze body for durability
  • Designed for minimum head loss
  • Plastic bonnet protects valve body from freeze damage
  • Internal parts serviceable in line from top of unit

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
Series 765
Depth
8-43/50 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1/2 in
GSA Approved
No
Height
6-1/2 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
32
NSF Certified
No
Type
Vacuum Breaker
UL Listed
No
Valve Body Material
Bronze
Valve Type
Backflow Preventer
WaterSense Labeled
No
Weight
2-37/50
Width
8-33/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday