Febco Series 765 NPT Bronze 1-1/2 in. 150 psi 1-1/2 in. BFP Vacuum Breaker

F765QTPVB

Manufacturer Part #: 765GBV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body for durability
  • Designed for minimum head loss
  • Plastic bonnet protects valve body from freeze damage
  • Internal parts serviceable in line from top of unit

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B1.20.1
BAA Compliant
No
Collection
Series 765
Depth
13-39/50 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1-1/2 in
Height
7-12/25 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
32
NSF Certified
No
Product Type
Vacuum Breaker
Type
Vacuum Breaker
UL Listed
No
Valve Body Material
Bronze
Valve Operator
Lever Handle
Valve Type
Backflow Preventer
Weight
18
Width
12-99/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday