Febco Series 765 NPT Bronze 2 in. 150 psi 2 in. BFP Vacuum Breaker

F765QTPVBK

Manufacturer Part #: 765HBV

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bronze body for durability
  • Designed for minimum head loss
  • Plastic bonnet protects valve body from freeze damage
  • Internal parts serviceable in line from top of unit

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B1.20.1
BAA Compliant
No
Collection
Series 765
Color Finish
Rough Bronze
Color Finish Category
Bronze Tones
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
6-1/2 in
IAPMO Listed
No
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
32
NSF Certified
No
Product Type
Vacuum Breaker
Type
Vacuum Breaker
UL Listed
No
Valve Body Material
Bronze
Valve Operator
Lever Handle
Valve Size
2 in
Valve Type
BFP Vacuum Breaker
Weight
22-16/25

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday