Febco Series LF850 2 in. Bronze Double Check Valve Assembly

FLF850QTK

Manufacturer Part #: 0683043

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free construction
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
Series LF850
Depth
18-11/100 in
End Connection 2
NPT
End Connections
Female Threaded x NPT
Fitting Size 2
2 in
Height
6-89/100 in
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
32
Type
Double Check Valve Assembly
Valve Body Material
Bronze
Valve Disc Material
Silicone
Valve Seat Material
Plastic
Valve Type
Backflow Preventer
Width
12-3/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday