Febco

Series LF860 4 in. Fusion Bonded Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Part #FLF860OSYRPP  |  Manufacturer Part #0122941

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Health hazard application
  • Outside stem and yoke resilient seated gate valves
  • Horizontal installation

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI C515

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-515

BAA Compliant: Yes

CSA Certified: CSA B64.4

Coating: Fusion Bonded Epoxy

Collection: Series LF860

Depth: 28 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Height: 37 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 46-1/4 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Number of Handles: Two Handle

Recommended Valve Application: Water

Type: Reduced Pressure Zone Assembly

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Disc Material: Rubber

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 4 in

Valve Stem: Outside

Valve Type: Backflow Preventer

Weight: 475

Width: 50 in