1 gal Fabric Refresher
1 gal Fabric Refresher
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Apply directly on fabric; once fabric dries, smell is gone for good
- Eliminates food and smoke odors on virtually all fabrics
- Cleans tough odors, doesn't cover them up
Specifications
- Green Seal Certified:
- No
- Height:
- 12-11/25 in
- Length:
- 11-22/25 in
- Package Quantity:
- Case of 3
- Size:
- 1 gal
- Weight:
- 27.317 lb
- Width:
- 9-22/25 in