9.7 oz. Air Effects Odor Control Air Refresher

You last purchased this on
 

Febreze® 9.7 oz. Air Effects Odor Control Air Refresher

This product requires certification to purchase.
Brand image
You last purchased this on
 

Febreze® 9.7 oz. Air Effects Odor Control Air Refresher

  • Fast #
  • Part #P81911
  • Item #4440996
  • Manufacturer Part #81911
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Leaves a clean, fresh scent
  • Eliminates staleness and odors in the air
  • Requires Certification

Specifications

Collection:
Febreze®
Green Seal Certified:
No
Height:
10-63/100 in
Length:
7-3/4 in
Size:
9.7 oz
Weight:
4.74 lb
Width:
5-19/50 in