Febreze

9.7 oz. Air Refresher (Pack of 9)

Part #PGC45536  |  Manufacturer Part #PGC 45536

Size:

9.7 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates staleness and odors
  • Scent: Fresh
  • Includes nine 9.7 oz aerosol cans

Specifications

Green Seal Certified: No

Height: 10-63/100 in

Length: 7-3/4 in

Package Quantity: Pack of 9

Size: 9.7 oz

Type: PGC45536

Weight: 4.74

Width: 5-19/50 in