1/2 pt. 24-Package Soft Set Gasoila

You last purchased this on
 
Federal Process

GASOLIA® 1/2 pt. 24-Package Soft Set Gasoila

This product requires certification to purchase.
Brand image
You last purchased this on
 
Federal Process

GASOLIA® 1/2 pt. 24-Package Soft Set Gasoila

  • Fast #
  • Part #FSS08
  • Item #109810
  • Manufacturer Part #SS08
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for new pipe
  • Stays pliable in cold temperatures
  • General purpose, top-selling sealant
  • Soft-setting
  • Non-toxic
  • Remains pliable in cold temperature
  • Non-separating
  • Non-hardening
  • PTFE paste
  • Requires Certification

Documents


Specifications

Application:
Gasoline, Natural Gas, Propane, Steam, Water
Collection:
GASOLIA®
Color Finish Category:
Blues
Color Finish Name:
Blue
Maximum Temperature:
600
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
10000 psi
Product Type:
Thread Sealant
Size:
1/2 pt
Temperature Range:
-100 to 600 Deg F
UL Listed:
Yes