Federal Process

16 in. Flanged Tailpiece in White

Part #F904PVC  |  Manufacturer Part #904PVC

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Connection Type: Flanged

Diameter: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Length: 16 in

Material: Plastic

Material Type: PVC

Product Type: Tailpiece