75W 1-Light Medium E-26 Incandescent Wall Sconce in Midnight Black
Adelaide 75W 1-Light Medium E-26 Incandescent Wall Sconce in Midnight Black
Frequently Purchased Together
Product Details
- 1 A19 Medium 75 watt light bulb
- Clear seeded glass shade
- Featured in the decorative Adelaide collection
- Decorative midnight black finish to accent and brighten your room
- Safety listed for damp locations
- Fixture may be mounted in the up or down position
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Adelaide
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Style:
- Period Inspired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 2.65 lb
- Width:
- 5-3/8 in