Adelaide 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Midnight Black

Part #GLVS2473MBK  |  Item #7830103  |  Manufacturer Part #VS2473MBK

$ 350.14 EACH

Color/Finish:
Midnight Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Adelaide collection
  • 3 A19 Medium 75 watt light bulbs
  • Clear seeded glass shade
  • Fixture may be mounted in the up or down position
  • Safety listed for damp locations
  • Decorative midnight black finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Adelaide

Color Finish: Midnight Black

Color Finish Category: Blacks

Depth: 7 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Down Lighting]

Material: Steel

Number Of Lights: 3

Origin: Global

Sconce Type: Vanity

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 75

Weight: 7.1

Width: 24 in