4-Light Pendent Light in Antique Forged Iron
Allier 4-Light Pendent Light in Antique Forged Iron
Frequently Purchased Together
Product Details
- 4 B10 Torpedo Candelabra 60 watt light bulbs
- ETL listed for dry locations
- Featured in the decorative Allier collection
- Decorative weathered oak wood / antique forged iron finish to accent and brighten your room
- A great choice for your do-it-yourself project
- Supplied with 5 feet of weathered oak wood / antique forged iron chain
- Supplied with 15 feet of wire
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Allier
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Weathered Oak Wood/Antique Forged Iron
- Diameter:
- 20-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 23-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Wood
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11 lb
- Width:
- 20-1/2 in