Allier 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Weathered Oak Wood and Antique Forged Iron

Part #GLFM400WOWAF  |  Item #4782975  |  Manufacturer Part #FM400WOW/AF

$ 281.10 EACH

Color/Finish:
Weathered Oak Wood/Antique Forged Iron

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Allier collection
  • 2 A19 Medium 60 watt light bulbs
  • Medium Base Square Cage Antique Bulb Recommended
  • ETL listed for damp locations
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative weathered oak wood / antique forged iron finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Allier

Color Finish: Weathered Oak Wood/Antique Forged Iron

Color Finish Category: Iron Tones

Diameter: 13 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 7 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 13 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Metal

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 3.08

Width: 13 in