Angelo 480W 8-Light Medium E-26 Chandelier in Distressed Weathered Oak with Slate Grey Metal

Part #MF31368  |  Manufacturer Part #F3136/8DWK/SGM

Starting at
$ 892.96 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Angelo collection
  • 8 A19 Medium 60 watt light bulbs
  • Clear glass
  • ETL listed for damp locations
  • Supplied with 20 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative distressed weathered oak / slate grey metal finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Angelo

Color Finish: Distressed Weathered Oak/Slate Grey Metal

Color Finish Category: Greys

Depth: 46 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 16-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Rustic

Material: Steel

NSF Certified: No

Number Of Lights: 8

Origin: Global

Power Source: Electric

Product Type: Fixture

Smart Home Enabled: No

Style: Rustic

UL Listed: No

Volts: 120V

Watts: 60

Weight: 27.4

Width: 16 in