60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Burnished Brass
Beckham Classic 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Burnished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Torpedo Candelabra 60 watt light bulb
- White linen fabric shade
- Featured in the decorative Beckham Classic collection
Specifications
- ADA Compliant:
- No
- Collection:
- Beckham Classic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 17 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.2 lb
- Width:
- 5 in