Beckham Classic BECKHAM CLASSIC FROM TOB THOM

Part #GLTC1034PN  |  Item #7923414  |  Manufacturer Part #TC1034PN

Type:

GLTC1034PN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Beckham Classic collection
  • 4 Torpedo Candelabra 60 watt light bulbs
  • White linen fabric shades

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Beckham Classic

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 27-3/8 in

Indoor Outdoor: Indoor/Outdoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 4

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

Type: GLTC1034PN

UL Listed: No

Volts: 120V

Watts: 60

Weight: 8.6

Width: 26 in