2-Light Vanity Fixture in Polished Chrome
Bergin 2-Light Vanity Fixture in Polished Chrome
Frequently Purchased Together
Product Details
- 2 A19 Medium 75 watt light bulbs
- Clear glass and white opal etched glass
- Featured in the decorative Bergin collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- ETL listed for damp locations
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bergin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Opal Etched
- Height:
- 7-5/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 4.9 lb
- Width:
- 13-1/2 in