75W 3-Light Bath Vanity Light in Satin Nickel
Bergin 75W 3-Light Bath Vanity Light in Satin Nickel
Frequently Purchased Together
Product Details
- 3 A19 Medium 75 watt light bulbs
- Clear glass and white opal etched glass
- Featured in the decorative Bergin collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative satin nickel finish to accent and brighten your room
- ETL listed for damp locations
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bergin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Opal Etched
- Height:
- 7-5/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 6.9 lb
- Width:
- 21-1/2 in