36 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in French Washed Oak with Distressed White Wood
Beverly 36 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in French Washed Oak with Distressed White Wood
Frequently Purchased Together
Product Details
- 8 B10 Torpedo Candelabra 60 watt light bulbs
- CETL listed for damp locations
- Featured in the decorative Beverly collection
Documents
Specifications
- Collection:
- Beverly
- Color Finish Category:
- Browns
- Color Finish Name:
- French Washed Oak/Distressed White Wood
- Diameter:
- 36 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 44-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 13.7 lb
- Width:
- 36 in