60W 6-Light Chandelier in French Washed Oak with Distressed White Wood
Beverly 60W 6-Light Chandelier in French Washed Oak with Distressed White Wood
Frequently Purchased Together
Product Details
- 6 B10 Torpedo Candelabra 60 watt light bulbs
- ETL listed for damp locations
- Featured in the decorative Beverly collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative French washed oak / distressed white wood finish to accent and brighten your room
- Supplied with 5 feet of French washed oak / distressed white wood chain
- Supplied with 15 feet of wire
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Beverly
- Color Finish Category:
- Browns
- Color Finish Name:
- French Washed Oak/Distressed White Wood
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 19.58 lb
- Width:
- 28 in